High-Efficiency Ballast, Electronic 2 Lamps

SKU: 76838645895
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: High-Efficiency Ballast
Lamp Type: Electronic
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: UNV
Primary Lamp Type: F96T8
Power Factor: >90%
Ballast Factor: 0.77
Light Output: Low-Power Light Output
Dimming Type: Not applicable
Manufacturer Series: ULTim8
These high-efficiency electronic ballasts offer multiple lamp operation and now are "LED Ready" for LED tubes. Universal voltage for friendly installation and reduced inventory.
Additional Info: Application: Linear El