Compact Fluorescent Electronic Ballast, CFL 2 Lamps

SKU: 76838625598
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Fluorescent Electronic Ballast
Lamp Type: CFL
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: UNV
Primary Lamp Type: CFL
Ballast Factor: 0.98
Dimming Type: Not applicable
Manufacturer Series: Triad
Ballasts: Type - Compact Fluorescent Electronic Ballast; Lamp Type - CFL; Number of Lamps - 2; Lamp Starting Method - Programmed; Voltage - UNV; Primary Lamp Type - CFL; Dimming Type - Not applicable; Additional Information - Application: Compact El; Amperage Rating: 0.22; Manufacturer Series - Triad; Ballast Factor - 0.98
Additional Info: Application: Compact El; Amperage Rating: 0.22