CURRENT POWERED BY GE #GE240PS-MV-N

Fluorescent Electronic Ballast, T10, T12 2 Lamps

SKU: 04316874472
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent Electronic Ballast
Lamp Type: T10, T12
Number of Lamps: 2
Lamp Starting Method: Rapid Start
Voltage: 120-277V
Ballast Factor: Normal
Dimensions: LxWxH: 9.5 x 1.3 x 1.18 in.
Manufacturer Series: Multi-Volt ProLineā„¢
Description
Ballasts: Type - Fluorescent Electronic Ballast; Lamp Type - T10, T12; Number of Lamps - 2; Lamp Starting Method - Rapid Start; Voltage - 120-277V; Dimensions - LxWxH: 9.5 x 1.3 x 1.18 in.; Additional Information - Frequency Rating: 60Hz; Manufacturer Series - Multi-Volt ProLineā„¢; Ballast Factor - Normal
Additional Info: Frequency Rating: 60Hz