×

Your shopping cart is empty.

BALLAST PRODUCTS DIVISION EP2/32IS/MV/MC

BALLAST PRODUCTS DIVISION  EP2/32IS/MV/MC

Standard Electronic Ballast Instant Start 2 Lamp 120V-277V

BALLAST PRODUCTS DIVISION

Manufacturer # EP2/32IS/MV/MC

SKU: 79938502826





Product Description

Ballast: Type - Standard Electronic Ballast; Lamp Type - F17T8,F25T8,F32T8,F32T8ES25,28,30W; Number of Lamps - 2; Lamp Starting Method - Instant Start; Voltage - 120 V-277 V; Primary Lamp Type - F32T8; Power Factor - High Power; Wiring - Parallel; Min Temp - deg F - 0degF/-18degC; Packaging - Bulk Pkg:10 priced per ballast; Lamp Range - 2F17-32T8,1F32T8; THD Max - Percent - 10; Dimensions - LxWxH: 9.50x1.30x1.00 in 24.1x3.3x2.5 cm

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Standard Electronic Ballast
Lamp Type: F17T8,F25T8,F32T8,F32T8ES(25,28,30W)
Number of Lamps: 2
Lamp Starting Method: Instant Start
Voltage: 120 - 277V
Primary Lamp Type: F32T8
Power Factor: High Power
Wiring: Parallel
Min Temp - deg F: 0°F/-18°C
Packaging: Bulk Pkg:10 (priced per ballast)
Lamp Range: (2)F17-32T8,(1)F32T8
THD Max - Percent: 10
Dimensions: LxWxH: 9.50x1.30x1.00 in (24.1x3.3x2.5 cm)

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: