ADVANCE TRANSFORMER CO #ICF2S70M4LD35M

Fluorescent Electronic Ballast, CFTR70W/GX24Q 70W, 2 Lamps

SKU: 78108703085
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fluorescent Electronic Ballast
Lamp Type: CFTR70W/GX24Q
Lamp Watts: 70W
Number of Lamps: 2
Lamp Starting Method: Programmed Start
Voltage: 120-277V AC
Power Factor: 0.98
Wiring: Series
THD Max - Percent: 10
Dimensions: LxWxH: 7.79x3.00x1.31 in.
Manufacturer Series: SmartMate
Description
Ballasts: Type - Fluorescent Electronic Ballast; Lamp Type - CFTR70W/GX24Q; Lamp Watts - 70; Number of Lamps - 2; Lamp Starting Method - Programmed Start; Voltage - 120-277VAC; Power Factor - 0.98; Wiring - Series; THD Max - Percent - 10; Dimensions - LxWxH: 7.79x3.00x1.31 in.; Additional Information - Input Frequency: 50 to 60 Hz, Ballast Factor: 1, Color Input Terminals: Black and White; Manufacturer Series - SmartMate
Additional Info: Input Frequency: 50 to 60 Hz, Ballast Factor: 1, Color Input Terminals: Black and White