ADVANCE TRANSFORMER CO #71A6572001

Ballast, Magnetic, 120/208/240/277 VAC

SKU: 78108765721
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HID Core and Coil Ballast Kit
Lamp Type: Metal Halide
Lamp Watts: 1000W
Circuit: CWA
Voltage: 120/208/240/277V AC
ANSI Code: M47/H36
Min Temp - deg F: -20
Packaging: Ballast, Capacitor(oil-filled), Bracket
Description
Ballasts: Type - HID Core and Coil Ballast Kit; Lamp Type - Metal Halide; Lamp Watts - 1000; Circuit - CWA; Voltage - 120/208/240/277 VAC; ANSI Code - M47/H36; Min Temp - deg F - -20; Packaging - Ballast, Capacitor(oil-filled), Bracket