ADVANCE TRANSFORMER CO #71A6071001D

Ballast, Magnetic, (1) 400W Metal Halide Lamp

SKU: 78108709649
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HID Core and Coil Ballast Kit
Lamp Type: Metal Halide
Lamp Watts: 400W
Circuit: CWA
Voltage: 120/208/240/277V AC
ANSI Code: M59/H33
Min Temp - deg F: -20
Packaging: Ballast, Capacitor(dry-film), Bracket
Description
Ballasts: Type - HID Core and Coil Ballast Kit; Lamp Type - Metal Halide; Lamp Watts - 400; Circuit - CWA; Voltage - 120/208/240/277 VAC; ANSI Code - M59/H33; Min Temp - deg F - -20; Packaging - Ballast, Capacitor(dry-film), Bracket