Menu Search
Ballasted Light Modules Light Module, Magnetic Ballast, 120-277V, (1) 100W Metal Halide, Horizontal Lamp

HALO #740

Light Module, Magnetic Ballast, 120-277V, (1) 100W Metal Halide, Horizontal Lamp

SKU #66240012267
Manufacturer Series: M200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight Ballast Module
Lamp Position: Horizontal
Lamp Type: 100W Metal Halide
Lamp Quantity: 1
Housing Models: M200T
Ballast Type: Magnetic
Ballast Voltage: 120-277V