Menu Search
EATON LIGHTING #H142E

Light Module, Electronic Ballast, 120-277V, (1) 42W CFL, G24q3/Gx24q4 Lamp, Horizontal Lamp

SKU # 08008356109 Manufacturer Series: Portfolio PDS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Ballast and Socket Module
Lamp Position: Horizontal
Lamp Type: 42W CFL
Lamp Socket: G24q3/Gx24q4
Lamp Quantity: 1
Housing Models: PD6, PD7
Ballast Type: Electronic
Ballast Voltage: 120-277V

Additional Info: Additional Lamp Types: (1) 26/32W TTT