Menu Search
Ballast Capacitors Capacitor, HID, 10 mfd, 400VAC, 20 W

UNIVERSAL LIGHTING #R17058555-BH

Capacitor, HID, 10 mfd, 400VAC, 20 W

SKU #76838624950
Manufacturer Series: R170
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID Capacitor
Capacitance - mfd: 10
Voltage: 400V AC
Construction: Dry-Film
Case Shape: Round Cylinder
Size: Dia.xL: 1.65 x 2.83 in.