CURRENT POWERED BY GE #GECAP-55/240V-O

Oil-Filled Capacitor 55mFmfd

SKU: 04316875423
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Oil-Filled Capacitor
Capacitance - mfd: 55
Voltage: 240V
Size: LxWxH: 15 x 12 x 6 in.
Description
Ballast Capacitors: Type - Oil-Filled Capacitor; Capacitance - mfd - 55mF; Voltage - 240V; Size - LxWxH: 15 x 12 x 6 in.