Menu Search

ADVANCE TRANSFORMER CO #7C280S40

HID Capacitor Metal Halide 750W 28.00mfd

SKU: 78108710530
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HID Capacitor
Lamp Type: Metal Halide
Lamp Watts: 750W
ANSI Code: M149 (pulse start)
Number of Lamps: M149 (pulse start)
Capacitance - mfd: 28
Lamp Starting Method: 28
Voltage: 300V AC
Circuit: 300V AC
Construction: Dry-Film
Case Shape: Round Cylinder
Primary Lamp Type: Round Cylinder
Size: Dia.xH: 2 x 4.8 in.
Power Factor: 2.00"Dia x 4.80"H
Ballast Family: 71A64
Light Output: 71A64
Description
Ballast Capacitors: Type - HID Capacitor; Lamp Type - Metal Halide; Lamp Watts - 750; ANSI Code - M149 (pulse start); Capacitance - mfd - 28.00; Voltage - 300VAC; Construction - Dry-Film; Case Shape - Round Cylinder; Size - 2.00"Dia x 4.80"H; Ballast Family - 71A64