HID Capacitor Metal Halide 400W 26.00mfd

SKU: 78108709280
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: HID Capacitor
Lamp Type: Metal Halide
Lamp Watts: 400W
ANSI Code: M59, H33
Number of Lamps: M59, H33
Capacitance - mfd: 26
Lamp Starting Method: 26
Voltage: 330V AC
Circuit: 330V AC
Construction: Dry-Film
Case Shape: Round Cylinder
Primary Lamp Type: Round Cylinder
Size: Dia.xH: 1.75 x 5.15 in.
Power Factor: 1.75"Dia x 5.15"H
Ballast Family: 71A60
Light Output: 71A60
Ballast Capacitors: Type - HID Capacitor; Lamp Type - Metal Halide; Lamp Watts - 400; ANSI Code - M59, H33; Capacitance - mfd - 26.00; Voltage - 330VAC; Construction - Dry-Film; Case Shape - Round Cylinder; Size - 1.75"Dia x 5.15"H; Ballast Family - 71A60