Menu Search
Ballast Capacitors HID Capacitor Metal Halide 400, 1000W 24.00mfd
ADVANCE TRANSFORMER CO #MD2409100

HID Capacitor Metal Halide 400, 1000W 24.00mfd

SKU # 78108700247
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID Capacitor
Lamp Type: Metal Halide
Lamp Watts: 400W, 1000W
ANSI Code: M47, M59, M141
Number of Lamps: M47, M59, M141
Capacitance - mfd: 24
Lamp Starting Method: 24
Voltage: 480V AC
Circuit: 480V AC
Construction: Oil Filled
Case Shape: Oval Cylinder
Primary Lamp Type: Oval Cylinder
Size: LxWxH: 2.9 x 1.9 x 3.9 in.
Power Factor: 2.90"L x 1.90"W x 3.90"H
Ballast Family: 71A50x0
Light Output: 71A50x0

Ballast Capacitors: Type - HID Capacitor; Lamp Type - Metal Halide; Lamp Watts - 400, 1000; ANSI Code - M47, M59, M141; Capacitance - mfd - 24.00; Voltage - 480VAC; Construction - Oil-Filled; Case Shape - Oval Cylinder; Size - 2.90"L x 1.90"W x 3.90"H; Ballast Family - 71A50x0