Menu Search
Ball Valves Ball Valve, Two-Way On-Off
SWAGELOK #SS-63TS8

Ball Valve, Two-Way On-Off

SKU # 78981492051 Manufacturer Series: 60 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ball Valve, Two-Way
Operation: On-Off
Handle: Lever
Port Size: 1/2 in.
Orifice Size: 0.41 in. (10.4 mm)
Pressure Rating: 2200 psig
Material - Housing: Stainless Steel
Material - Seats and Seals: RPTFE
Temperature Rating: 232°C