Menu Search
Ball Valves Ball Valve, 316 Stainless Steel Housing, Inline, 3/8 in., Tube, 0.19 in. Orifice
SWAGELOK #SS-43GS6

Ball Valve, 316 Stainless Steel Housing, Inline, 3/8 in., Tube, 0.19 in. Orifice

SKU # 99000504622 Manufacturer Series: 40G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ball Valve, Two-Way
Operation: On-Off Switching
Handle: Lever
Port Connections: Tube
Port Configuration: Inline
Port Size: 3/8 in.
Orifice Size: 0.19 in. (4.75 mm)
Pressure Rating: 3000 psig
Material - Housing: 316 Stainless Steel
Material - Seats and Seals: PTFE
Temperature Rating: 148°C

Additional Info: Handle Color: Black, Actuator Type: Manual, Lubricant: Dow M111, Flow Pattern: Straight, Cv: 1.5