FERGUSON #MBA100D

Ball Valve, Bronze Housing, Full Port, 1/2 in. NPT

SKU: 43789096710
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ball Valve
Media: Steam
Handle: Lever
Port Connections: NPT
Port Configuration: Full Port
Port Size: 1/2 in.
Pressure Rating: 150 psig SWP, 600 psig WOG
Material - Housing: Bronze
Material - Seats and Seals: RPTFE
Material - Handle: Zinc Plated Steel
Description
WOLSELEY MBA100D VALVE BRNZ 1/2IN