Menu Search
Search
DIXON #BBV100

Ball Valve, Bronze Housing, Standard Port, 1 in., FNPT

SKU # 78215991967
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ball Valve
Media: Water, Oil and Gas
Handle: Lever
Port Connections: FNPT
Port Configuration: Standard Port
Port Size: 1 in.
Pressure Rating: 600 psi WOG
Material - Housing: Bronze
Material - Seats and Seals: PTFE Seat , Teflon Seal
Material - Handle: Plated steel