CASH #22186-0000LF

Ball Valve, Lead-Free DZR Brass Housing, Inline, Full Port

SKU: 69728546630
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ball Valve
Operation: Manual
Media: Water
Handle: Lever
Port Connections: SB x FNPT
Port Configuration: Inline, Full Port
Port Size: 3/4 in.
Pressure Rating: 200 psi
Material - Housing: Lead-Free DZR Brass
Material - Seats and Seals: PTFE, EPDM
Material - Seats & Seals: PTFE, EPDM
Material - Handle: Zinc Plated Steel
Temperature Rating: 200 Deg F
Sharkbite ball valves are the easiest way to install or replace a shut-off valve into your potable water or hydronic water heating system. The push-fit connections allow you to join to copper, PEX, CPVC or PE-RT pipe in any combination without a need for soldering, clamps, glue or unions. The valve is easily rotated after installation making it easier to reach the shutoff or to work in tight spaces.