CASH #SBBV35

Ball Valve, Lead-Free DZR Brass Housing, Full Port, NPT

SKU: 69728500141
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ball Valve
Media: Water
Handle: Lever
Port Connections: NPT
Port Configuration: Full Port
Port Size: 1-1/4 in.
Pressure Rating: 200 psi
Material - Housing: Lead-Free DZR Brass
Material - Seats and Seals: PTFE Seat
Material - Seats & Seals: PTFE Seat
Material - Handle: Mild Steel
Temperature Rating: 200 Deg F
Description
Sharkbite large diameter ball valves are the easiest way to install or replace a shut-off valve into your potable water or hydronic water heating system. The push-fit connections allow you to join to copper, PEX, CPVC, PE-RT and HDPE pipe in any combination without a need for soldering, clamps, glue or unions. The valve is easily rotated after installation making it easier to reach the shutoff or to work in tight spaces. Large diameter PEX stiffeners are required when connecting to PEX tubing.