Menu Search
CASH ACME #SBBV54

Ball Valve, Lead-Free DZR Brass Housing, Full Port, 2 in.

SKU # 69728500144
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ball Valve
Media: Water
Handle: Lever
Port Connections: NPT
Port Configuration: Full Port
Port Size: 2 in.
Pressure Rating: 200 psi
Material - Housing: Lead-Free DZR Brass
Material - Seats and Seals: PTFE Seat
Material - Seats & Seals: PTFE Seat
Material - Handle: Mild Steel
Temperature Rating: 200 Degree F

Sharkbite large diameter ball valves are the easiest way to install or replace a shut-off valve into your potable water or hydronic water heating system. The push-fit connections allow you to join to copper, PEX, CPVC, PE-RT and HDPE pipe in any combination without a need for soldering, clamps, glue or unions. The valve is easily rotated after installation making it easier to reach the shutoff or to work in tight spaces. Large diameter PEX stiffeners are required when connecting to PEX tubing.