×

Your shopping cart is empty.

APOLLO VALVES  70-103-01

Ball Valve, Bronze Housing, Inline, 1/2 in., FNPT, 0.5 in. Orifice

APOLLO VALVES

Manufacturer # 70-103-01

SKU: 40116292000





Product Description

Ball Valves: Type - Ball Valve, Two-Way; Operation - On-Off; Media - Liquid and Gases; Handle - Lever; Port Connections - FNPT ; Port Configuration - Inline; Port Size - 1/2 in.; Orifice Size - 0.50 in. (12.70 mm); Pressure Rating - 600 psig CWP; Material - Housing - Bronze; Material - Seats and Seals - RPTFE, PTFE; Material - Handle - Zinc Plated with Vinyl Steel; Temperature Rating - 500 deg F; Additional Information - Blowout-Proof Stem, Cold Non-Shock, 150 psig Saturated Steam, Vacuum Service to 29 in. Hg; Manufacturer Series - 70-100


Additional: Blowout-Proof Stem, Cold Non-Shock, 150 psig Saturated Steam, Vacuum Service to 29 in. Hg
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Ball Valve, Two-Way
Operation: On-Off
Media: Liquid and Gases
Handle: Lever
Port Connections: FNPT
Port Configuration: Inline
Port Size: 1/2 in.
Orifice Size: 0.50 in. (12.70 mm)
Pressure Rating: 600 psig CWP
Material - Housing: Bronze
Material - Handle: Zinc Plated with Vinyl Steel
Temperature Rating: 500°F
Manufacturer Series: 70-100

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: