ANDERSON BRASS CO #360BV-SP1

Ball Valve, Brass, 1/2 x 1/2 in.

SKU: 40091192080
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ball Valve
Port Size: 1/2 in.
Orifice Size: 1/2 in.
Material - Housing: Brass
Description
Valve, Ball; Material: Brass; Size: 1/2 x 1/2 in.