Menu Search
Ball Pein Hammers Ball Pein Hammer 8.00 oz Wood (Hickory) Handle

STANLEY #54-008

Ball Pein Hammer 8.00 oz Wood (Hickory) Handle

SKU #07617454008
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ball Pein Hammer
Weight: 8 oz.
Length: 12.75 in.
Shaft: Wood (Hickory)