Menu Search
Ball Pein Hammers Ball Pein Hammer 24.00 oz Fiberglass Handle
STANLEY #J1324PGD

Ball Pein Hammer 24.00 oz Fiberglass Handle

SKU # 66267902012
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ball Pein Hammer
Weight: 24 oz.
Length: 14.19 in.
Shaft: Fiberglass

Ball Pein Hammers: Type - Ball Pein Hammer; Weight - 24.00 oz; Length - 14.19 in.; Shaft - Fiberglass