Menu Search
STANLEY #54-716

Ball Pein Hammer 16.00 oz Jacketed Graphite Handle

SKU # 07617454716
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ball Pein Hammer
Weight: 16 oz.
Length: 12.75 in.
Shaft: Jacketed Graphite

Ball Pein Hammers: Type - Ball Pein Hammer; Weight - 16.00 oz ; Length - 12.75 in.; Shaft - Jacketed Graphite ; Additional Information - Face Diameter: 1-1/4 in., Ball Pein Diameter: 1 in., Head Length: 4-1/8 in.

Additional Info: Face Diameter: 1-1/4 in., Ball Pein Diameter: 1 in., Head Length: 4-1/8 in.