Menu Search
Search
STANLEY #54-016

Ball Pein Hammer, 16.00 oz, 14.00 in. L, Wood Shaft

SKU # 07617454016 Manufacturer Series: Professional
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ball Pein Hammer
Weight: 16 oz.
Length: 14 in.
Shaft: Wood (Hickory)

Additional Info: Size 0