NUPLA #21008

Ball Pein Hammer 4.00 oz

SKU: 73850121008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ball Pein Hammer
Weight: 4 oz.
Length: 11 in.
Manufacturer Series: Classic
Description
Ball Pein Hammers: Type - Ball Pein Hammer; Weight - 4.00 oz; Length - 11.00 in.; Additional Information - Grip Style: H; Manufacturer Series - Classic
Additional Info: Grip Style: H