Menu Search
Ball Pein Hammers Ball Pein Hammer 16.00 oz Fiberglass Handle
ARMSTRONG TOOLS #69-408

Ball Pein Hammer 16.00 oz Fiberglass Handle

SKU # 78141269408
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ball Pein Hammer
Weight: 16 oz.
Length: 13 in.
Shaft: Fiberglass

Ball Pein Hammers: Type - Ball Pein Hammer; Weight - 16.00 oz; Length - 13.00"; Shaft - Fiberglass; Additional Information - Cushion Grip; Manufacturer Series - Armstrong

Additional Info: Cushion Grip