Menu Search
OUTBACK POWER SYSTEMS #FWPV-8

Flexware Array Combiner, 8 Circuits, 600VDC, NEMA 3R

SKU # 43754398947 Manufacturer Series: PV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Array Combiner
Input Circuits: 8
Enclosure Material: Powder-Coated Aluminum
Enclosure Rating: NEMA 3R
Voltage Rating: 600V DC
Enclosure Size: 15.20x9.20x3.90 in.
Product Type: Combiner

OBP FWPV-8 COMBI 8BRKRS/6FH