Menu Search
Search
MIDNITE SOLAR #MNPV12

Solar Combiner, 10 Circuit, 40A

SKU # 40175398991
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solar Combiner
Input Circuits: 10
Fuse: Included
Enclosure Material: Aluminum
Enclosure Rating: NEMA 3R
Current Rating: 40A
Voltage Rating: 600V DC
Enclosure Size: 14.70x12.19x3.50 in.
Product Type: Combiner

Solar Combiners: Type - Solar Combiner; Input Circuits - 10; Fuse - Included; Enclosure Material - Aluminum; Enclosure Rating - 3R; Current Rating - 40A; Voltage Rating - 600V DC; Enclosure Size - 14.70x12.19x3.50 in.