Menu Search

EATON #ESC083FRSM1

DC Combiner, 8 Circuit, 100A

SKU #78668555386
Manufacturer Series: ESC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: DC Combiner
Input Circuits: 8
Fuse: Included
Disconnect: Included
Enclosure Material: Painted Galvanized Steel
Enclosure Rating: NEMA 3R
Current Rating: 100A
Voltage Rating: 600V DC
Enclosure Size: 27.27x20.44x11.54 in.
Product Type: Combiner

Solar Combiners: Type - DC Combiner; Input Circuits - 8; Fuse - Included; Disconnect - Included; Enclosure Material - Painted Galvanized Steel; Enclosure Rating - NEMA 3R; Current Rating - 100A; Voltage Rating - 600V DC; Enclosure Size - 27.27x20.44x11.54 in.; Additional Information - Wire Size: 18-8/14-1/0 AWG Input/Output Ungrounded, 14-4/6-2/0 AWG Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded; Manufacturer Series - ESC

Additional Info: Wire Size: 18-8/14-1/0 AWG Input/Output Ungrounded, 14-4/6-2/0 AWG Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded