Menu Search
EATON #ESC365UXSR

DC Combiner, 36 Circuit, 400A

SKU # 78668553115 Manufacturer Series: ESC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: DC Combiner
Input Circuits: 36
Fuse: Not Included
Disconnect: Included
Enclosure Material: 316 Stainless Steel
Enclosure Rating: NEMA 4X
Current Rating: 400A
Voltage Rating: 600V DC
Enclosure Size: 50.08x38.53x12.35 in.
Product Type: Combiner

Solar Combiners: Type - DC Combiner; Input Circuits - 36; Fuse - Not Included; Disconnect - Included; Enclosure Material - 316 Stainless Steel; Enclosure Rating - NEMA 4X; Current Rating - 400A; Voltage Rating - 600V DC; Enclosure Size - 50.08x38.53x12.35 in.; Additional Information - Wire Size: 18-8/(1) 1/0-750 kcmil or (2) 1/0-350 kcmil Input/Output Ungrounded, 14-4/(1) 1/0-750 kcmil or (2) 1/0-350 kcmil Input/Output Grounded, 14-4/14-1/0 AWG Input/Output Equipment Grounded; Manufacturer Series - ESC

Additional Info: Wire Size: 18-8/(1) 1/0-750 kcmil or (2) 1/0-350 kcmil Input/Output Ungrounded, 14-4/(1) 1/0-750 kcmil or (2) 1/0-350 kcmil Input/Output Grounded, 14-4/14-1/0 AWG Input/Output Equipment Grounded