Menu Search

EATON #ESC305URSR

DC Combiner, 30 Circuit, 400A

SKU #78668553053
Manufacturer Series: ESC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: DC Combiner
Input Circuits: 30
Fuse: Not Included
Disconnect: Included
Enclosure Material: Painted Galvanized Steel
Enclosure Rating: NEMA 3R
Current Rating: 400A
Voltage Rating: 600V DC
Enclosure Size: 50.08x38.53x12.35 in.
Product Type: Combiner

Solar Combiners: Type - DC Combiner; Input Circuits - 30; Fuse - Not Included; Disconnect - Included; Enclosure Material - Painted Galvanized Steel; Enclosure Rating - NEMA 3R; Current Rating - 400A; Voltage Rating - 600V DC; Enclosure Size - 50.08x38.53x12.35 in.; Additional Information - Wire Size: 18-8/(1) 1/0-750 kcmil or (2) 1/0-350 kcmil Input/Output Ungrounded, 14-4/(1) 1/0-750 kcmil or (2) 1/0-350 kcmil Input/Output Grounded, 14-4/14-1/0 AWG Input/Output Equipment Grounded; Manufacturer Series - ESC

Additional Info: Wire Size: 18-8/(1) 1/0-750 kcmil or (2) 1/0-350 kcmil Input/Output Ungrounded, 14-4/(1) 1/0-750 kcmil or (2) 1/0-350 kcmil Input/Output Grounded, 14-4/14-1/0 AWG Input/Output Equipment Grounded