Menu Search

EATON #ESC031URSR

DC Combiner, 3 Circuit, 30A

SKU #78668552615
Manufacturer Series: ESC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: DC Combiner
Input Circuits: 3
Fuse: Not Included
Disconnect: Included
Enclosure Material: Painted Galvanized Steel
Enclosure Rating: NEMA 3R
Current Rating: 30A
Voltage Rating: 600V DC
Enclosure Size: 19.27x14.33x11.54 in.
Product Type: Combiner

Solar Combiners: Type - DC Combiner; Input Circuits - 3; Fuse - Not Included; Disconnect - Included; Enclosure Material - Painted Galvanized Steel; Enclosure Rating - NEMA 3R; Current Rating - 30A; Voltage Rating - 600V DC; Enclosure Size - 19.27x14.33x11.54 in.; Additional Information - Wire Size: 18-8/14-2 AWG Input/Output Ungrounded, 14-4 AWG Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded; Manufacturer Series - ESC

Additional Info: Wire Size: 18-8/14-2 AWG Input/Output Ungrounded, 14-4 AWG Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded