Menu Search

EATON #ESC124FPSR

DC Combiner, 12 Circuit, 200A

SKU #78668552910
Manufacturer Series: ESC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: DC Combiner
Input Circuits: 12
Fuse: Included
Disconnect: Included
Enclosure Material: Painted Steel
Enclosure Rating: NEMA 4
Current Rating: 200A
Voltage Rating: 600V DC
Enclosure Size: 31.27x19.97x11.54 in.
Product Type: Combiner

Solar Combiners: Type - DC Combiner; Input Circuits - 12; Fuse - Included; Disconnect - Included; Enclosure Material - Painted Steel; Enclosure Rating - NEMA 4; Current Rating - 200A; Voltage Rating - 600V DC; Enclosure Size - 31.27x19.97x11.54 in.; Additional Information - Wire Size: 18-8/6 AWG-300 kcmil Input/Output Ungrounded, 14-4/6 AWG-300 kcmil Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded; Manufacturer Series - ESC

Additional Info: Wire Size: 18-8/6 AWG-300 kcmil Input/Output Ungrounded, 14-4/6 AWG-300 kcmil Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded