Menu Search

EATON #ESC103UWSR

DC Combiner, 10 Circuit, 100A

SKU #78668552835
Manufacturer Series: ESC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: DC Combiner
Input Circuits: 10
Fuse: Not Included
Disconnect: Included
Enclosure Material: 304 Stainless Steel
Enclosure Rating: NEMA 4X
Current Rating: 100A
Voltage Rating: 600V DC
Enclosure Size: 23.27x16.33x11.54 in.
Product Type: Combiner

Solar Combiners: Type - DC Combiner; Input Circuits - 10; Fuse - Not Included; Disconnect - Included; Enclosure Material - 304 Stainless Steel; Enclosure Rating - NEMA 4X; Current Rating - 100A; Voltage Rating - 600V DC; Enclosure Size - 23.27x16.33x11.54 in.; Additional Information - Wire Size: 18-8/14-1/0 AWG Input/Output Ungrounded, 14-4/6-2/0 AWG Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded; Manufacturer Series - ESC

Additional Info: Wire Size: 18-8/14-1/0 AWG Input/Output Ungrounded, 14-4/6-2/0 AWG Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded