Menu Search
EATON CROUSE-HINDS SERIES #CCBF24-F15

Solar Combiner, 24 Circuits, 15A, 600VDC, Fiberglass

SKU # 66227704704
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solar Combiner
Input Circuits: 24
Fuse: Included
Enclosure Material: Fiberglass
Enclosure Rating: NEMA 4X
Current Rating: 15A
Voltage Rating: 600V DC
Product Type: Combiner

Solar combiner boxes with and without integral DC disconnect switches are built to minimize system costs by providing maximum flexibility. They are available with 1-48 input circuits and help save material costs, installation time and labor when joining the combiner box and disconnect within one enclosure (eliminating the need for a disconnect switch in a separate enclosure). ETL listed to UL1741 standards, providing peace of mind and plenty of wiring room for ease of installation.