You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
BURNDY #WEEB-LUG-6.7

WEEB® Lug, Grounding, SS/Cu, For PV Array

SKU # 78181053755
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grounding Lug
Application: Grounding Metal Components of PV Array
Material: 304 Stainless Steel, Tin-plated Copper
Size: 1.6 x 0.71 x 0.47 in.
Product Type: Lug

Lug, Grounding: Application: Grounding Metal Components of PV Array; Material: 304 Stainless Steel, Tin-plated Copper; Size: 1.6 x 0.71 x 0.47 in.; Manufacturer Series: WEEB

Additional Info: Low-profile lug consists of stainless-steel washer, tin-plated copper lug and hardware to mount to rail or through 1/4 in. clearance hole. Listed to ANSI/UL 467.