Menu Search
Search
AMPHENOL #18-H4CFC6DM

Female Solar Cable Coupler Snap Lock

SKU # 78075079836 Manufacturer Series: Helios
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Solar Cable Coupler
Application: Panel Connector
Installation: Snap Lock
Product Type: Connector

Solar System Connectors: Type - Female Solar Cable Coupler; Installation - Snap Lock; Application - Panel Connector; Additional Information - IP68, 5.25-7.7 mm. OD, 10 AWG Wire, 1000VDC; Manufacturer Series - Helios

Additional Info: IP68, 5.25-7.7 mm. OD, 10 AWG Wire, 1000VDC