Menu Search
Back Supports Back Support, Economy, Medium (32 to 44 in.)

VALEO #VI4675ME

Back Support, Economy, Medium (32 to 44 in.)

SKU #73609700540
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Back Support
Size: Medium

We've "got your back" with these belts from Valeo. Hook-and-loop closure system allows for quick tightening when ready to work. Models with removable suspenders feature hook-and-loop tabs. VEE Economy Elastic Back Support is 7" wide and has 4 non-conductive stays.

Additional Info: 32" - 44"