Menu Search
Back Supports Belt, Body, Back Support, Large

INDUSTRIAL SUPPLIES MISC #SPORTPLUS-L

Belt, Body, Back Support, Large

SKU #78404194113
Manufacturer Series: SportPlus
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Body Belt
Size: Large
Construction: Inflatable Air Cell
Closure: Hook & Loop
Material Type: Cotton Shell/Foam Liner
Material Color: Green
Tool Attachment: None

Back Supports: Type - Body Belt; Size - Large; Construction - Inflatable Air Cell; Closure - Hook & Loop; Material Type - Cotton Shell/Foam Liner; Material Color - Green; Additional Information - Lumbar Support. Aspirator w/Release Valve Is Attached To Belt; Manufacturer Series - SportPlus

Additional Info: Lumbar Support. Aspirator w/Release Valve Is Attached To Belt