ERGODYNE #11384

PROFLEX 100 11384 Back Support Belt, Large, Rubber Track Webbing/Polypropylene, Adjustable Two Stage Closure

SKU: 72047611384
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Back Support
Size: Large
Material Type: Rubber Track Webbing/Polypropylene Stays
Material Color: Black
Description
Economy Back Support features rubber track webbing to help keep it in position. Support offers an economical spandex body adjustable detachable suspenders and polypropylene stays.
Additional Info: Detachable Suspenders