Menu Search

SIEMON COMPANY #CC-2025-TS-DC

BIX Cross-Connect Frame

SKU: 70041600491
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mount Type: BIX Cross-Connect Frame
Material: Aluminum
Color: Black
Mounting Method: Rack or Wall
Description
BIX Mounts: Mount Type - BIX Cross-Connect Frame; Material - Aluminum; Color - Black; Mounting Method - Rack or Wall; Additional Information - Full Size, Top Spool, CCF-10 S89B Bracket Capable
Additional Info: Full Size, Top Spool, CCF-10 S89B Bracket Capable