Menu Search
Search
BELDEN #AX101472

GigaBix Connector Mount, 300 Pair, 12 Blocks, Steel, Black, Wall

SKU # 61158900283
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: GigaBix Connector
Capacity: 300 pair
Distribution Blocks: 12
Dimensions: HxWxD: 15.4 x 7.6 x 4.51 in. (391 x 194 x 115mm)
Material: Steel
Color: Black
Mounting Method: Wall

BIX Mounts: Mount Type - GigaBix Connector; Capacity - 300 Pair; Distribution Blocks - 12; HxWxD - 15.40x7.60x4.51 in. (391x194x115mm); Material - Steel; Color - Black; Mounting Method - Wall