Menu Search
BIX Label Holders Label Holder, Fiber Cabinet, Paper, White, 76.3 mm

HUBBELL #XPHFO310

Kellems Label Holder, Fiber Cabinet, Paper, White, 76.3 mm

SKU #66262083218
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Label Holder
Mounting To: Fiber Cabinet
Material: Paper
Color: White
Dimensions Metric: 76.3mm
Dimensions Imperial: 3.00 in.
Quantity: 10

Additional Info: Device Identification, Printer Compatibility: Laser Jet