Menu Search

OPTICAL CABLE #C310

Connector Clip Plastic

SKU: 47003402352
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Connector Clip
Material: Plastic
Size: Three Pair
Description
BIX Connection Guards-Clips: Type - Connector Clip; Material - Plastic; Size - Three Pair; Additional Information - Cat 5e, Color: Ivory, 0.09 in L
Additional Info: Cat 5e, Color: Ivory, 0.09 in L