Menu Search
BIX Connection Blocks Bix Cross Connect 25-pair, 5-pair Marking
NORTHERN TELECOM #A0266828

Bix Cross Connect 25-pair, 5-pair Marking

SKU # 78929966828 Manufacturer Series: BIX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Bix Cross Connect
Connector Type: Distribution
Category: 5e
Wiring Configuration: 25-pair, 5-pair Marking
Dimensions: HxWxD: 0.37 x 6.63 x 1.29 in. (9.3 x 168.4 x 32.7mm)
Color: Beige
Mounting: Snap-In BIX Mount

BIX Connection Blocks: Block Type - Bix Cross Connect; Connector Type - Distribution; Category - 5e; Wiring Configuration - 25-pair, 5-pair Marking; HxWxD - 0.37x6.63x1.29" (9.3x168.4x32.7mm); Color - Beige; Mounting - Snap-In BIX Mount; Manufacturer Series - BIX