Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

BELDEN #AX101448

Modular Connector, Cat 5e, 0.31x6.63x1.28 in., 25-pair, IDC

SKU: 61158900278
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Block Type: GigaBix Connector
Connector Type: IDC
Category: 5e
Wiring Configuration: 25-pair
HxWxD: 0.31x6.63x1.28 in. (7.87x168.40x32.51mm)
Manufacturer Series: GigaBIX
BIX Connection Blocks: Block Type - GigaBix Connector; Connector Type - IDC; Category - 5e; Wiring Configuration - 25-pair; HxWxD - 0.31x6.63x1.28 in. (7.87x168.40x32.51mm); Additional Information - Operating Temperature: -10 to 60 deg C; Manufacturer Series - GigaBIX
Additional Info: Operating Temperature: -10 to 60 deg C