Menu Search
BELDEN #A0266828

Bix Cross Connect 25-pair, 5-pair Marking

SKU # 61158900009 Manufacturer Series: BIX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Bix Cross Connect
Connector Type: Distribution
Category: 5E
Wiring Configuration: 25-pair, 5-pair Marking
Dimensions: HxWxD: 0.37 x 6.63 x 1.29 in. (9.3 x 168.4 x 32.7mm)
Color: Beige
Mounting: Snap-In BIX Mount